
LUTRON S-103P-WH-CSA 120V 1000W 3-Way 1-Pole Skylark Dimmer Preset Slide/Rocker, White
Description
Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | 3 Way, Preset, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Action | On/Off | Indicator Type | Resistive |
Connection Type | Wire Lead | Dimensions | 75 mm W x 35 mm D x 119 mm H |
Mounting | Wallbox | Standards | CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557705714 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |