![luts10phwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281318446.jpg?preset=medium)
LUTRON S-10P-WH-CSA 120V 1000W 1-Pole Skylark Slide Dimmer, White
Description
Dimmer slide/rocker 1000W Incandescent / Halogen 1 pole Preset Dimmer in White.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | Preset, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Action | On/Off | Indicator Type | Resistive |
Connection Type | Wire Lead | Dimensions | 75 mm W x 35 mm D x 119 mm H |
Mounting | Wallbox | Standards | CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557705776 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |