![luts10placsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359745.jpg?preset=medium)
LUTRON S-10P-LA-CSA 120V 1000W 1-Pole Skylark Dimmer Preset Slide/Rocker, Light Almond
Description
Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Indicator Type | Incandescent or Halogen, Resistive | Connection Type | Wire Lead |
Dimensions | 75 mm W x 35 mm D x 119 mm H | Mounting | Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557528078 |
Packages
1 - UNIT - 1 |