LUTRON S2-L-LA-CSA 120V 300W 1-Pole Skylark Dual Dimmer, Light Almond
Description
SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer Switch | Type | Dual slide-to-off dimmer, single-pole |
Voltage Rating | 120 VAC | Power Rating | 300 W |
Number of Poles | 1 | Material | Metal, Plastic |
Color/Finish | Light Almond | Connection Type | Wire Lead |
Mounting | Wallbox | Application | Lighting Control Applications |
UPC | 027557528467 |
Packages
1 - UNIT - 1 |