LUTRON S2-L-WH-CSA 120V 300W 1-Pole Skylark Dual Slide Dimmer, White
Description
Skylark® dual slide-to-off dimmer. Incandescent/halogen. Slide up to on/brighten, down to dim/off. Control two lights or fan and light. Power failure memory. Superior RFI suppression. Replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | Rocker Dual Slide-to-off |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 300 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Connection Type | Wire Lead | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Standards | CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557705837 |
Packages
1 - UNIT - 1 |