![luts603pblcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12488990.jpg?preset=medium)
LUTRON S-603P-BL-CSA 120V 600W 3-Way Skylark Slide Dimmer Preset, Black
Description
Skylark® Incandescent or halogen dimmer with ON/OFF switch. Slide up to brighten, down to dim. Rocker switch turns ON/OFF.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | Rocker/Slide, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Black |
Indicator Type | Incandescent or Halogen | Connection Type | Wire Lead |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557683258 |
Packages
1 - UNIT - 1 |