LUTRON S-603PGH-LA-C 120V 600W 3-Way Skylark Dimmer Preset Slide/Rocker ECO Mind, Light Almond
Description
The original designer-style slide dimmer for a standard designer wallplate opening. Full family of products for most lighting sources. Preset and slide-to-off dimmers. Electrostatic discharge protection. Mechanical air-gap switch to disconnect load power. Includes radio frequency interference suppression circuitry. Power-failure memory. Precise color consistency. UV stable colour.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen, 600 VA | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Action | Rocker/Slide | Indicator Type | Incandescent, Halogen |
Connection Type | Wire Lead | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Application | For Lighting Control |
UPC | 027557590136 |
Packages
1 - UNIT - 1 |