![luts603pghwhc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283737438.jpg?preset=medium)
LUTRON S-603PGH-WHC 120V 600W 3-Way Skylark Dimmer Preset Slide, White
Description
Skylark® eco-dim dimmers clamshell with single-pole/3-way control type and 600W incandescent/halogen maximum capacity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | 3 Way, Rocker/Slide Eco-Dim |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Action | On/Off | Indicator Type | Resistive |
Connection Type | Wire Lead | Dimensions | 75 mm W x 37 mm D x 119 mm H |
Mounting | Wallbox | Standards | CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557590105 |
Packages
1 - UNIT - 1 |