LUTRON S-600H-IV-CSA 120V 600W 1-Pole Skylark Slide Dimmer, Ivory
Description
Dimmer 1 pole - Incandescent - Rocker and Slide Switch - 600 Watt - Ivory.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Slide-to-Off Dimmer | Type | Rocker/Slide, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Ivory/Gloss |
Indicator Type | Resistive, Incandescent or Halogen | Connection Type | Wire Lead |
Dimensions | 75 mm W x 35 mm D x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent or Halogen Loads, Slide Up to On/Brighten, Down to Dim/Off | Application | Lighting Control |
UPC | 027557690409 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |