LUTRON S-600H-LA-CSA 120V 600W 1-Pole Skylark Dimmer Preset Clamshell, Light Almond
Description
SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Slide-to-Off Dimmer | Type | Rocker/Slide, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Indicator Type | Incandescent or Halogen | Connection Type | Wire Lead |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent or Halogen Loads, Slide Up to On/Brighten, Down to Dim/Off | Application | Lighting Control |
UPC | 027557480703 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |