
LUTRON S-600-HWH-CSA 120V 600W 1-Pole Skylark Slide Dimmer, White
Description
Dimmer 1 pole - Incandescent - Rocker and Slide Switch - 600 Watt - White.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | Slide-to-off Rocker |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Dimensions | 75 mm W x 35 mm D x 119 mm H | Mounting | Wallbox |
Standards | CSA Certified | Application | For Incandescent or Halogen Lighting Control |
UPC | 027557690416 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 24 - UNIT - 24 |