![luts600phalcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283737705.jpg?preset=medium)
LUTRON S-600PH-AL-CSA 600W 120V 1-Pole Skylark Incandescent/Halogen Preset Dimmer with On/Off Switch (Clamshell Packaging), Almond
Description
Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | Rocker/Slide, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Almond |
Indicator Type | Resistive, Incandescent or Halogen | Connection Type | Wire Lead |
Dimensions | 75 mm W x 35 mm D x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557707244 |
Packages
1 - UNIT - 1 |