LUTRON TT-300NLH-WH-CSA 120V 300W 1-1/2Amp Credenza Slide Dimmer Nightlite, White
Description
CREDENZA® Dimmer features convenient full range dimming for table and floor lamps. LED glows softly as a locator light. Includes 6 feet cord.
Specifications
Brand Name | Lutron | Sub Brand | Credenza |
Item Name | Dimmer with Locator Light | Type | Slide Plug-in Lamp |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Untreated |
Connection Type | Plug | Dimensions | 79 x 38 mm |
Mounting | Wallbox | Standards | UL, cUL Listed, CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557692366 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |