![lutv600iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359501.jpg?preset=medium)
LUTRON V-600-IV Vareo 120V 600W 3 Way Dimmer Slide/Push Preset Multi Location,White
Description
Wall dimmer preset linear slide with on/off push button operation. 600W 120V ivory.
Specifications
Brand Name | Lutron | Sub Brand | Vareo® |
Item Name | Preset Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory/Gloss |
Action | Tapswitch | Indicator Type | Universal |
Enclosure Type | Plastic | Connection Type | Wire Leads |
Operating Temperature | 0 - 40 °C | Dimensions | 116 mm H x 70 mm W |
Mounting | Wallbox, Screw | Special Features | Slide Up to Brighten, Down to Dim, For Multi-location Control, Use Up to 9 Auxiliary Tapswitches |
Standards | UL, CSA NOM Certified | Application | For Lighting Control |
UPC | 027557688758 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |