LUTRON VT-600-B-WH 120V 600W Verti Dimmer Single Touch, White
Description
VIERTI™ Dimmer full-featured multi-location dimming, Change and determine the light level from any location in the circuit. Vierti’s illuminated control bar is longer than on most standard dimmers. This bar provides better resolution between minimum and maximum brightness, making it easier to set the perfect light level with a single touch.
Specifications
Brand Name | Lutron | Sub Brand | Vierti® |
Item Name | Dimmer | Type | Untreated |
Power Rating | 600 W | Number of Poles | 1 |
Color/Finish | White | Indicator Type | Halogen, Incandescent, Incandescent/Halogen |
Dimensions | 70 mm W | Mounting | Flush |
Includes | Presence Indicator | UPC | 027557545747 |
Packages
1 - UNIT - 1 |