![senspodmramwodiv](/images/no-image-en.png)
ACUITY 269VCR DIM SW WALL PUSH BUTTON800W MULTI WAY IV
Description
The push-button Dimming Switchpod Series of wall stations provide simple and cost effective solutions for commercial and residential lighting applications. Additionally, all SPODMRD sensors have a patent pending wiring method that enables them to function either with or without a neutral connection. SPODMRD units come pre-configured for wiring without a neutral, however, if a connection to neutral is required by code, contractors can convert the unit in seconds. 0-10 V Dimming Miswire Protection Convertible Neutral to Ground Wiring Compatible with Acuity Brands Luminaires.
Specifications
Brand Name | Acuity Brands | Sub Brand | Sensor Switch |
Item Name | Dimming Switch with Multi-Way | Type | Low-Voltage |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Amperage Rating | 6.7 A | Power Rating | 800 W |
Series/Model | SPODMRA | Indicator Type | Electronic Ballast |
Connection Type | Wire Leads | Operating Temperature | 32 - 140 °F |
Environmental Conditions | Up to 90% RH, Non-Condensing | Dimensions | 1.68 in W x 2.74 in H x 1.63 in D |
Mounting | Wall, Single-Gang | Special Features | 1/4 hp Output Rating, 0 - 10 V Dimming, Connect Up to 9 Devices with Neutral Wiring or Up to 2 Devices Without Neutral Wiring on a Single Traveler |
Includes | Screwless Wall Plate | Standards | UL916, E167435, cULus Listed, RoHS Compliant |
Application | For Commercial Lighting Applications | UPC | 194994879534 |
Packages
1 - UNIT - 1 |