Abbotsford
pascd700w

PASS & SEYMOUR CD700W 700W 120V 1-Pole Titan Series Incandescent Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:CD700W

Description

Slide Dimmer, Single Pole 700W 120V, White.FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• Field configurable wall plate system.• Labeling system.• Adjustable top end output voltage.• Shipped with protective film.• Rugged construction.• Superior ratings with a minimum of de-rating when ganged.• Simple to plan the rough-in.• Available in single pole slide-to-OFF and single pole/3-way preset models.• Attractive European styling.• Eye-catching packaging.• Exclusive adaptor kit to install other Decorator opening devices under the Titan™ wall plate system.• Blank center plate included.

Specifications

Brand Name Pass & Seymour Sub Brand Titan™
Item Name Dimmer Type Narrow, Incandescent
Size Narrow Voltage Rating 120 V
Action Slide-to-Off Color White
Power Rating 700 W Operating Cycles 10000
Dimensions 2.85 in L x 1.44 in W x 4.87 in H Environmental Conditions 0 - 95%
Standards cULus Listed, California Title 24 Compliant Application For Commercial use
UPC 785007301700

Packages

1 - UNIT - 1 5 - UNIT - 5