Abbotsford
pascd703pw

PASS & SEYMOUR CD703PW 700W 120V 1-Pole/3-Way Titan™ Series Incandescent Dimmer Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:CD703PW

Description

FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Field configurable wall plate system.• Labeling system.• Adjustable low end output voltage.• Shipped with protective film.• Rugged construction.• Superior ratings with a minimum of de-rating when ganged.• Simple to plan the rough-in.• Available in single pole slide-to-OFF and single pole/3-way preset models.• Attractive European styling.• Eye-catching packaging.• Exclusive adaptor kit to install other Decorator opening devices under the Titan™ wall plate system.• Blank center plate included.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Incandescent Size Narrow
Voltage Rating 120 VAC Color White
Operating Cycles 100.0 Environmental Conditions 0 to 95 PCT
Standards cULus, California Title 24 Compliant Application Commercial
UPC 785007302158

Packages

1 - UNIT - 1 5 - UNIT - 5