![pascd1600w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268238230.jpg?preset=medium)
PASS & SEYMOUR CD1600W 1600W 120V Titan Series Incandescent Dimmer, White
Description
Slide Dimmer, Single Pole 1600W 120V.FEATURES:- Field configurable wall plate system.- Labeling system.- Adjustable top end output voltage.- Shipped with protective film.- Rugged construction.- Superior ratings with a minimum of de-rating when ganged.- Simple to plan the rough-in.- Attractive European styling.- Eye-catching packaging.- Exclusive adaptor kit to install other Decorator opening devices under the Titan: wall plate system- Blank center plate included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Dimmer | Type | Wide |
Size | Wide | Voltage Rating | 120 V |
Action | Slide-to-Off | Color | White |
Series/Model | Titan | Power Rating | 1600 W |
Operating Cycles | 10000 | Dimensions | 4.65 in L x 1.44 in W x 4.87 in H |
Environmental Conditions | 0 - 95% Humidity | Standards | cULus, California Title 24 Compliant |
Application | For Commercial Applications | UPC | 785007302516 |
Packages
1 - UNIT - 1 |