PASS & SEYMOUR LSCL453PBKV 450W 120V LS TradeMaster® CFL/LED/Incandescent, 3-Way Preset Dimmer, Black
Description
LS Series dimmers with ergonomic design and solid, quality feel. Sleek, sculpted contemporary design. Patented Snap-In Light Module for easy nighttime location (sold separately). CFL/LED dimmable bulb compatible (except for 0-10V LED drivers). Single pole/3-way versions. Unique integrated single pole/3-way dimmer and fan speed control.
Specifications
Brand Name | Legrand | Item Name | Dimmer |
Type | 3-Way, Ergonomic and Solid, Sleek, Sculpted Contemporary | Voltage Rating | 120 V |
Power Rating | 450 W, 700 W | Number of Poles | 1 |
Series/Model | LS | Action | Preset |
Indicator Type | CFL/LED | Special Features | Ergonomic Design and Solid, Quality Feel, Sleek, Sculpted Contemporary Design |
UPC | 785007039474 |
Packages
1 - UNIT - 1 |