
PASS & SEYMOUR LSCL453PWCCV4 450W 120V LS TradeMaster® CFL/LED/Incandescent, 3-Way Preset Dimmer, White
Description
Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.FEATURES AND BENEFITS:• RoHS Compliant• LEED Contribution: Yes• CFL/LED dimmable bulb compatible (except for 0-10V LED drivers).• Single pole/3-way versions.• Unique integrated single pole/3-way dimmer and fan speed control.• Rating: 450W LED & CFL; 700W Incandescent; 120VAC 60Hz.
Specifications
Brand Name | Pass & Seymour | Item Name | Dimmer |
Type | Preset, Push Button | Voltage Rating | 120 V |
Color/Finish | White | Mounting | Screw Mount |
UPC | 785007040524 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |