Abbotsford
paswnp20

PASS & SEYMOUR WNP20 Smart Plug-In Tru-Universal Dimmer with Netatmo, White

Price $105.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNP20
Documents Documents

Description

The smartest way to take control of lights and power, optimized for larger homes.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a homes unique space and needs. Options include wireless smart switches and dimmers for easily adding 3-way control. The Smart Plug-In Tru-Universal Dimmer works with virtually any 120V dimmable bulb or fixture, adjusting to the precise light level you want, without the flicker. Unsure what dimmer your bulb needs? Avoid uncertainty with Tru-Universal Dimming.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Dimmer Type Push, Universal
Voltage Rating 120 V Power Rating 300 W
Material Polycarbonate Color/Finish White/Matte
Application For CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon Lighting Control UPC 785007289770

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960