Abbotsford
paswwrl50laccv2

PASS & SEYMOUR WWRL50LACCV2 120V radiant Smart Tru-Universal Dimmer Wi-Fi, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWRL50LACCV2

Description

Take comfort in the convenience of controlling your lights from any smart device to set the exact lighting you need- from anywhere.The radiant Collection now offers smart switches and outlets with the ability to control lights and set scenes and schedules from any smart device - or just ask Alexa or Google to turn lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions, smart lighting sets the exact lighting you want - when and where you need it.The radiant Collection is a step up from standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.PRODUCT FEATURES:- RoHS Compliant - Control lights from smart phones and tablets with the Smart Lights app - Schedule lights on/off automatically, group lights, and create Scenes - Know your home is secure, even when you're away - Just ask Amazon Alexa or the Google Assistant to turn lights on - Out-of-the-box connectivity with OCF certification - Set the exact lighting level you need - Installs easily in place of existing switch/dimmer - Requires neutral wire - Tru-Universal works with any dimmable 120V bulb or fixture - Locator light for finding switch the dark - Available in white, light almond, and nickel colors - Wall plate included - Works with existing secure home Wi-Fi (WPA2)

Specifications

Brand Name Legrand Sub Brand radiant
Item Name Dimmer Type Smart Tru-Universal
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 450 W Number of Poles 1
Material Polycarbonate Color/Finish Light Almond
Action On/Off Indicator Type LED, Incandescent, Halogen, CFL
Operating Temperature 0 - 43 °C Dimensions 1.77 in W x 1.53 in D x 4.17 in H
Mounting Electric Box Special Features Work with Google/Alexa
Standards cULus Listed UL1472, CSA C22.2 No. 184.1-95, Conforms to NEMA WD-1 and WD-6. FCC Class B Part 15, IC, OCF Certified, Wi-Fi Certified, RoHS Compliant Application Residential and Light Commercial
UPC 785007235913

Packages

1 - UNIT - 1 2 - UNIT - 2