
PASS & SEYMOUR WWRL50NICACCV2 120V radiant Smart Tru-Universal Dimmer Wi-Fi, Nickel
Description
Take comfort in the convenience of controlling your lights from any smart device, from anywhere. The Smart Tru-Universal Dimmer, Wi-Fi offers precise light level control, and the ability to set scenes and schedules, all from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want, when and where you need it. Tru-Universal Dimmers works with virtually any 120V dimmable bulb or fixture, adjusting to the exact light level you want, without the flicker.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Smart Wi-Fi Dimmer Switch | Type | 1-Gang, 3-Way, Tru-Universal |
Voltage Rating | 120 | Frequency Rating | 60 Hz |
Amperage Rating | 4.5 A EFL/CFL/LED | Power Rating | 700 W Incandescent/ELV, 500 VA MLV |
Number of Poles | 1 | Material | Polycarbonate |
Color/Finish | Nickel | Action | On/Off |
Indicator Type | CFL/ELV/EFL/Incandescent/LED/MLV | Conductor Size | 14 AWG |
Dimensions | 1.77 in W x 1.53 in D x 4.17 in H | Mounting | Box/In-Wall |
Special Features | Amazon Alexa, Google Assistant | Standards | cULus Listed UL1472, CSA C22.2 No. 184.1-95, Conforms to NEMA WD-1 and WD-6, FCC Class B Part 15, IC, OCF Certified, RoHS Compliant |
Application | For Residential Use | UPC | 785007232967 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |