Abbotsford
watdw311w

THE WATT STOPPER INC DW311W Wattstopper® Dual Technology 0-10V Dimming Wall Mounted Occupancy Sensor,

Price $291.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE WATT STOPPER INC
Manufacturer #:DW311W
Documents Documents

Description

The DW-311 dual technology dimming wall switch sensor can turn lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting level. It combines the benefits of passive infrared (PIR) and ultrasonic occupancy detection technologies and works with 0-10 VDC dimming drivers and ballasts to control lighting loads including LEDs.

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Type Wall Switch, Automatic On/Off, Manual-On/Off Special Features Quad LC Adapters (Aqua) and 24-Fiber OM3 LC/PC Individual Pigtails, Protect and Organize Heat Shrink Fusion Spliced Fibers Inside a Fiber Enclosure, Wall/Rack Mount, Made in USA
Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial UPC 754182939428

Packages

10 - UNIT - (10)