THE WATT STOPPER INC LMDM-101-W Dimmer Wall Switch 5 mA, 24 VDC, White
Description
The LMDM-101 Dimming Wall Switch is a low voltage device for dimming control of one or more lighting loads. It is part of a Digital Lighting Management (DLM) system and can dim load(s) connected to DLM dimming room controllers and switch load(s) connected to DLM on/off room controllers.
Specifications
Brand Name | WattStopper | Item Name | Dimmer Wall Switch |
Type | Digital | Voltage Rating | 24 VDC |
Amperage Rating | 5 mA | Color/Finish | White |
Indicator Type | LED | Operating Temperature | 0 - 55 °C |
Dimensions | 1.7 in W x 1.3 in D x 4.1 in H | Mounting | Box |
Standards | RoHS Compliant, UL and cUL Listed, FCC Compliant | Application | Conference And Board Rooms, Classrooms, Training Centers And Private Offices |
UPC | 754182929238 |
Packages
10 - UNIT - (10) |