PASS & SEYMOUR LC2101WH 700W 120V In-Wall Tru-Universal RF Dimmer, White
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The In-Wall Tru-Universal Dimmer operates all dimmable lighting types and loads using the home's existing electrical wiring. Its patented Tru-Universal technology automatically adapts to any load or combination of loads attached to it, eliminating flicker, early dropout, or “pop-on” deficiencies which can plague other non-adaptive dimmers.Legrand's RF Lighting Control switches and dimmers also integrate with the Intuity home automation system by Legrand for unified control of lights, security, audio, and more.radiant® Screwless Wall Plate not included.
Specifications
Brand Name | On-Q | Sub Brand | Legrand-On-Q |
Item Name | Dimmer Switch | Type | Lighting Control, Paddle, Universal |
Voltage Rating | 120 V | Frequency Rating | 900 MHz |
Power Rating | 700 W | Material | High-Impact Plastic |
Color/Finish | White | Operating Temperature | 32 - 104 °F |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Dimensions | 4.185 in L x 2.4 in W x 1.787 in H |
Mounting | Box | Special Features | Dimmable, 3-Wire, Programmable, Intuity Home Intelligence |
Standards | cULus Listed, FCC Compliant, RoHS Compliant, UL Listed | Application | For Residential |
UPC | 804428032632 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 600 - SKID - 600 |