Abbotsford
lutdvrf5neiv

LUTRON 120V Diva Smart ELV+ Dimmer Switch, Ivory

Price $180.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-5NE-IV
Documents Documents

Description

Lutron Diva Smart ELV+ Dimmer Switch for Caseta Systems, Phase Selectable, 250W LED/400VA MLV/500W ELV, Neutral Required, 120V, DVRF-5NE-IV, Ivory


Includes: One (1) Diva ELV+ smart dimmer for Caseta systems; Gloss finish

Works with up to 250W of dimmable LED, 500W ELV/Incandescent/Halogen, or 400W MLV; Phase-Select available

Neutral Required; 120V

Single Pole/3-Way; Use Claro smart accessory switches (DVRF-AS) or existing switches for 3-way applications (for 4-way circuits, Claro accessory switches are required)

Create a new wireless 3-way without having to pull any wire by pairing a Pico paddle remote (PJ2-P2B) and mounting it to the bracket (PICO-WBX-ADAPT)

Captive slider raises/lowers lights to set preset levels; soft-glow lightbar helps find control in the dark

Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)

Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)

Activate to a Lutron Smart Hub (L-BDG2-WH / L-BDGPRO2-WH) for advanced features like schedules, timers, scenes, and sync with voice assistants (Amazon Alexa, Apple Siri, or Google Assistant) to control lights

Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Packages

1 - UNIT - 1