![lutmacll3s25gr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480761140.jpg?preset=medium)
LUTRON 120V 1-Pole Maestro Dual LED+ Digital Fade Dimmer/Digital Switch, Gray
Description
Dimmer/switch with advanced technology for dimming LED, CFL, Incandescent, and Halogen bulbs.FEATURES:• Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening.• No neutral required for wiring into any home.• Coordinating Claro and Stainless Steel wallplates available separately.• 100% factory tested.• No derating required when ganging this product.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer/Digital Switch | Type | Dual Controls, Dual LED |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 2.5 A | Power Rating | 75 W |
Number of Poles | 1 | Color/Finish | Gray |
Indicator Type | LED | Operating Temperature | 32 - 104 °C |
Environmental Conditions | 0 - 90% | Includes | Front Accessible Service Switch |
Standards | UL 1472, CSA C22.2 184.1 | Application | For dimmable LED/CFL |
UPC | 784276310833 |
Packages
3 - UNIT - (3) |