Abbotsford
lutmacll3t251br

LUTRON 120V 1-Pole Maestro Dual LED+ Digital Fade Dimmer/Countdown Timer, Brown

Price $95.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MACL-L3T251-BR
Documents Documents

Description

Dimmer/timer with advanced technology for dimming LED, CFL, Incandescent, and Halogen bulbs.Features:• Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening.• No neutral required for wiring into any home.• Coordinating Claro and Stainless Steel wallplates available separately.• 100% factory tested.• No derating required when ganging this product.


Includes (1) Maestro LED+ Dual Dimmer Switch and Timer

Dimming (top) load works with 75W LED bulbs or 300W incandescent/halogen bulbs

On/off countdown timer (bottom) load works with all lighting types or up to 2.5A fans, including DC and high efficiency fans

Single pole; No neutral wire required

Single line (hot) wire and 2 separate load wires required

Space saver stacked dimmer and timer; dim to adjust the brightness level for one light (top) and set a countdown timer for a separate light or fan (bottom)

Press dimmer switch once for favorite preset light level or twice for full on; press and hold for delayed fade-to-off; Green indicator lights display light level

Timer can be set to operate fan or light for 5-60 minutes before turning off automatically; orange indicator lights denote time remaining before turn-off

myLevel Personalization – Simple button programming for low-end trim adjustment on LED+ dimmer, preset brightness, disable indicator lights, etc.

Available in 7 gloss colors and 6 satin colors; Coordinating Claro wall plate sold separately

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer/Countdown Timer Type Dual LED
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 2.5 A Power Rating 75 W
Number of Poles 1 Color/Finish Brown
Indicator Type LED Operating Temperature 32 - 104 °C
Environmental Conditions 0 - 90% Includes Front Accessible Service Switch
Standards UL 1472, CSA C22.2 184.1 Application For dimmable LED/CFL
UPC 784276310703

Packages

3 - UNIT - (3)