Abbotsford
Final sale
lutrmjeco32dvb

LUTRON RMJ-ECO32-DV-B 120/277V 32W Energi TriPack Dimming Module with EcoSystem Load Controller, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RMJ-ECO32-DV-B
Documents Documents

Description

PowPak™ dimming module with EcoSystem®. Radio frequency control that operates up to 32 EcoSystem® ballasts based on input from Pico® controls and Radio Powr Savr™ sensors. Ideal for small areas such as classrooms, conference rooms and private offices, Utilizes Lutron Clear Connect® RF Technology, Power failure memory.


Controls up to 32 EcoSystem fluorescent dimming ballasts and LED drivers

Various operating voltages available,.

Receives input from up to nine Pico controls, six Radio Powr Savr occupancy/vacancy sensors, and one Radio Powr Savr daylight sensor

Utilizes Lutron Clear Connect RF Technology; refer to model number chart for frequency band data

Mounts to a U.S. style junction box through a standard size knockout

Specifications

Brand Name Lutron Sub Brand PowPak®
Item Name Dimming Module with EcoSystem Type Radio Control
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Number of Poles 1 Material Plastic
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2.82 in W x 1-1/4 in D x 3.94 in H Mounting Fixture
Standards UL Listed, CSA Certified, FCC, IC Compliant Application For Lighting Control
UPC 027557828833

Packages

1 - UNIT - 1 16 - UNIT - 16