LUTRON RRD-H6BRL-WH 120V 450W 6-Button Radio Hybrid Keypad, Raise/Lower, White
Description
Radio RA 2, SeeTouch Hybrid Keypad, 6 Buttons with Raise and Lower, Incandescent/Halogen, Magnetic Low Voltage, Single Pole/Multi-Location, 450W, 120V, White.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Push Button, Hybrid Keypad |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 450 W/450 VA Incandescent/Halogen/Magnetic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | Plum/Gloss |
Indicator Type | Universal, Magnetic Low-Voltage | Connection Type | Wire Leads |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing |
Dimensions | 2.94 in W x 1.44 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 | Application | For Incandescent/Halogen Lighting Control |
UPC | 027557869003 |
Packages
1 - UNIT - 1 |