Abbotsford
lutrrdw5brlirwh

LUTRON RRD-W5BRLIR-WH 5-Button RadioRA 2 Wall Mount IR Raise/Lower Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W5BRLIR-WH
Documents Documents

Description

RADIORA® Wall mount keypad are programmable to select scene or room preset levels or positions. At the press of a single button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Light levels and shade/drapery positions can be fine-tuned by pressing and holding the raise / lower buttons. Adjustable backlight intensity. IR receivers at the front (-W5BRLIR only) and back (all models) of the keypad allow for the use of an IR remote for line-of-sight operation (front) or IR repeater kit integration (back). RADIORA® 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.


Provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices.

Large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night.

Keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.

The flexible design of the keypads allow the color, number of buttons, and the configuration of the buttons to be changed after the keypad is installed.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Raise/Lower Wall Keypad Dimmer Type 5 Button
Color White Head Material Metal/Plastic
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Type Wall
Standards CSA, NOM Certified, FCC Approved, IC, COFETEL, ANATEL, UL Listed Application For Lighting and Shade Control
UPC 027557772358

Packages

1 - UNIT - 1 12 - UNIT - 12