Abbotsford
lutrrt10rlsw

LUTRON RR-T10RL-SW 0.3Amp 120V 10-Button RadioRA 2 Tabletop Keypad with Raise and Lower, Snow

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-T10RL-SW
Documents Documents

Description

RadioRA®2 touch tabletop designer keypad are 10 button with raise/lower. All On and All OffProvide homeowners with a simple and elegant way to operate lights, shade/draperies, motorized screens and many other devices, Feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the Keypads readable any time of the day or night. Mounted on a wall, placed on top of a table, or used as a cordless keypad, Can be powered by a DC adapter or with 2 AAA batteries.


Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Powered by a DC adapter or with 2 AAA batteries (DC adapter and 2 AAA batteries included)

Adjustable backlight intensity and can be programmed to control the whole house or individual lights (RadioRA 3 Processor required)

Mount on a wall, place on top of a table, or used as a cordless Keypad; Mounting bracket included

Ra 2 Table Top Keypads include one redeemable credit for a single custom personalized replacement button kit through Lutron

Backwards Compatible: RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the RadioRA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Tabletop Designer Raise/Lower Keypad Switch Type 10 Button
Color Snow Head Material Metal/Plastic
Dimensions 3.56 in W x 0.75 - 1 in D x 3.25 in H Standards cUL, FCC Compliant, ICC, COFETEL, ASEP, CRC, INDOTEL, SUTEL
Application Lighting Control UPC 027557774499

Packages

1 - UNIT - 1