Abbotsford
lutrrt5rlsw

LUTRON RR-T5RL-SW 9V 0.6W 5-Buttons seeTouch® Tabletop Keypad, Snow

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-T5RL-SW
Documents Documents

Description

RADIORA® Tabletop keypad are programmable to select whole-house or single-room preset levels or positions. At the press of a single button, lights fade on or off to desired levels and shades / draperies open or close to desired positions. Light levels and shade / drapery positions can be ¿ne-tuned by pressing and holding the raise / lower buttons. Adjustable backlight intensity. Prepaid engraving included. Redeemable for one engraved button kit. RADIORA® 2 Keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the Keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.


Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Powered by a DC adapter or with 2 AAA batteries (DC adapter and 2 AAA batteries included)

Adjustable backlight intensity and can be programmed to control the whole house or individual lights (RadioRA 3 Processor required)

Mount on a wall, place on top of a table, or used as a cordless Keypad; Mounting bracket included

Ra 2 Table Top Keypads include one redeemable credit for a single custom personalized replacement button kit through Lutron

Backwards Compatible: RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the RadioRA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Raise/Lower Wall Keypad Dimmer Type 5 Button, Tabletop
Color Snow Head Material Metal/Plastic
Dimensions 3.25 in L x 3.56 in W x 1 in D Standards cUL Listed, FCC Approved, ICC, COFETEL, ASEP, CRC, INDOTEL, SUTEL
Application For Lighting Control UPC 027557774475

Packages

1 - UNIT - 1
Customers who bought this item also bought