
SATCO LIGHTING S11268 Starfish Smart Technology Wall Dimmer, White
Description
Smart switches and dimmers enable use of smart control for on/off and dimming operation of existing lighting on the switch circuit. Single gang plate is included. Neutral wire is required for connection's. Works with mobile and voice activated control.
Specifications
Brand Name | Satco Products | Sub Brand | Starfish |
Item Name | Smart Wall Switch | Type | 3-Way, Multi-Location |
Voltage Rating | 120 V | Power Rating | 450 W Incandescent/Halogen, 150 W LED |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White | Action | On/Off |
Degree of Protection | IP20 | Operating Temperature | -20 to 45 °C |
Environmental Conditions | Dry Location Rated | Special Features | 10 - 100% Dimming |
Standards | cETLus Listed | Application | For Smart Lighting, Indoor |
UPC | 045923112683 |
Packages
1 - UNIT - 1 |