Abbotsford
watdclv2w

WATT STOPPER 0-10V Controller, White

Price $130.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DCLV2-W
Documents Documents

Description

pThe Wattstopper 0-10V Decorator Dimmer (DCLV2) from Legrand is a stylish device that can dim LED lighting in small and mid-sized new construction and renovation projects. It provides building occupants with a clean aesthetic and an easy-to-use device to customize the lighting levels in their application space. For a clean and classy aesthetic in your work spaces, combine the DCLV2 with a href="https://legrand.us/search/?text=radiant%C2%AE%C2%A0screwless+wall+plates" rel="nofollow"radiant® screwless wall plates/a./p pThe DCLV2 is a low voltage (Class 2) device that smoothly dims controlled fluorescent dimming ballasts or 0-10V LED lighting fixtures. The device can be combined with the BZ-150 power pack and a CI or DT Series ceiling sensor to detect occupancy and turn lighting off after the space is vacated./p pThe DCLV2 allows building owners to be code compliant with their lighting solutions by providing Manual-On or Partial-Auto On in regions that are adopting IECC or ASHRAE 90.1 code standards. /p

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Type 0-10V Controller Standards UL and cUL Pending
Application Commercial and Residential UPC 754182943715

Packages

10 - UNIT - (10)
Customers who bought this item also bought