Abbotsford
cwdaal06c2

COOPER INDUSTRIES AAL06-C2 300W 120V 1-Pole AL Series Smart All Load Dimmer, White/Almond/Ivory

Price $72.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AAL06-C2

Description

The AL Series Smart Dimmer provides smooth, full range digital dimming for Incandescent, Halogen, Electronic Low-Voltage, Magnetic Low-Voltage, Dimmable LED/CFL, and Fluorescent lighting. In addition, an Accessory Dimmer is included in the product series for multi-location control for up to 5 locations. This line offers a combined Single-Pole/Multi-Location unit for nearly all lamp loads. All AL Series Smart dimmers are compatible with any decorator designer-style wallplates.Design Features: • Electro-mechanical push pad for ON/OFF operation with separate DIM/BRIGHTbar• 10-second delayed OFF feature • LED light level display for presetting illumination levels and master/accessory units for multi-location control• Adjustable low-end and high-end dimming range to prevent lamp flickering • No de-rating required for CFL/LED in multi-gang installations • Preset feature allows user to return to previous light level when turning lights ON • Adjustable low-end trim• Fully adjustable rapid start setting for optimal lamp start-up at low preset light levels• Title 24 compliant

Specifications

Brand Name Eaton Item Name Dimmer
Type Multi-Location Voltage Rating 120 V
Action Maintained Lamp Type Dimmable LED/CFL, Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage
Color Light Almond, White, Ivory Power Rating 300 W
Conductor Size 14 AWG Terminal Type Wire Lead
Contact Material Polycarbonate Dimensions 2.4 in L x 3 in W x 4.4 in H
Mounting Type Flush Temperature Rating 0 °C to 40 °C
Environmental Conditions Indoor Use Standards cULus Listed, NOM Certified, California Title 20 Compliant
UPC 032664730818

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36