![cwdsul06pbkkbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439258436.jpg?preset=medium)
COOPER INDUSTRIES 300W-600W 120V 1-Pole/3-Way Slide Dimmer, Black
Description
Eaton slide dimmer, 300W LED-600W Halogen, #14 -12 AWG, Residential/ Light Commercial, Flush, 120V, Black, 68 Hz, Mark 10 Flourescent, Single-pole, Three-way, 1,2,3+, Single-phase, Back and side wire, Polycarbonate, 300W - 600W 319250
Specifications
Brand Name | Eaton | Item Name | Dimmer Switch |
Type | 3-Way, Slide | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 300 - 600 W |
Phase | 1 | Number of Poles | 1 |
Material | Polycarbonate | Color/Finish | Black |
Action | Maintained | Conductor Size | 14-2 AWG |
Connection Type | Side, Back | Operating Temperature | -4 to 158 °F |
Dimensions | 4.05 in W x 2.03 in D x 6.125 in H | Mounting | Flush |
Packages
10 - UNIT - (10) |