Abbotsford
cwdsul06pgy

COOPER INDUSTRIES 300W-600W 120V 1-Pole/3-Way Slide Dimmer, Gray

Price $46.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SUL06P-GY

Description

Eaton slide dimmer, 300W LED-600W Halogen, #14 -12 AWG, Residential/ Light Commercial, Flush, 120V, Grey, 63 Hz, Mark 10 Flourescent, Single-pole, Three-way, 1,2,3+, Single-phase, Back and side wire, Polycarbonate, 300W - 600W 319199

Specifications

Brand Name Cooper Industries Item Name Dimmer Switch
Type Slide Voltage Rating 277 V
Frequency Rating 63 Hz Phase 1
Material Polycarbonate Color/Finish Gray
Operating Temperature -4 °F UPC 032664759543

Packages

10 - UNIT - (10)