
COOPER INDUSTRIES SUL06P-LA 277V Slide Dimmer Switch, Light Almond
Description
Eaton's universal slide dimmer is ergonomically designed and provides flicker-free dimming for seamless ambiance. Preset feature allows user to return to previous light level when turning lights ON. Device can be wired into either 3-way location (load side or line side). Neutral is not required for installation of device. Adjustable low-level trim setting for optimal lamp compatibility. Radio frequency interference filtering is standard on all models. Electrostatic discharge protection. Precise color matching. Compatible with any decorator wall plate or screwless decorator wall plate. Compatible with most common dimmable lighting loads (forward phase-cut). Soft gradual ON feature. Title 20/24 compliant.
Specifications
Brand Name | Eaton | Item Name | Slide Dimmer Switch |
Type | 3-Way, Low Magnetic, Low Voltage, Residential Grade | Voltage Rating | 277 V |
Frequency Rating | 60 Hz | Power Rating | 300 - 600 W |
Phase | 1 | Number of Poles | 1 |
Material | Polycarbonate | Color/Finish | Light Almond |
Series/Model | SUL06P | Action | Maintained |
Conductor Size | 14-12 AWG | Connection Type | Back and Side Wired, Push Wired |
Operating Temperature | -4 to 158 °F | Environmental Conditions | Dry |
Dimensions | 2 in L x 2 in W x 4-1/4 in H | Mounting | Flush |
Application | DEVINE-SKYE Lines | UPC | 032664759550 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |