GM LIGHTING SHD-WL 120V Smart Home Wall Switch Dimmer, White
Description
Smart Home 120 V 180 W Wall Switch Dimmer with ZIGBEE™ protocol is the language that this Smart Home 120 V Wall Switch Dimmer uses that enables voice control of residential and commercial lighting network.
Specifications
Brand Name | GM Lighting | Item Name | Smart Home Wall Switch Dimmer |
Type | Wireless | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Amperage Rating | 1.5 A |
Power Rating | 180 W | Color/Finish | White |
Action | On/Off | Indicator Type | CFL/LED/Incandescent/Halogen |
Degree of Protection | IP20 | Dimensions | 4-1/8 in L x 1-3/4 in W x 1-5/8 in D |
Special Features | Alexa®, Google Home, Phillips Hue Wi-Fi Compatibility | Standards | cETLus Listed, cULus Listed |
Application | For Damp Location | UPC | 849951011587 |
Packages
1 - UNIT - 1 |