
GM LIGHTING SHWD 120V LUXcontrol Smart WIFI Dimmer, White
Description
Smart dimmer WiFi switch by GM Lighting provides ultimate lighting control from anywhere with GM’s LUXcontrol™ App. Smart dimmer enables wireless control of your lighting fixtures providing functions such as step dimming, ON/OFF control, timer and schedule.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart Wi-Fi Dimmer Switch | Voltage Rating | 120 V |
Frequency Rating | 2.4 GHz | Power Rating | 300 W |
Number of Poles | 1 | Color/Finish | White |
Action | On/Off | Indicator Type | LED/Incandescent |
Operating Temperature | -4 to 120 °F | Dimensions | 2.82 in L x 1.69 in W x 5.04 in H |
Special Features | Google Assistant and Amazon Alexa, <1 sec Start Up Time | Standards | FCC Approved, UL60730 Listed |
UPC | 849951016452 |
Packages
1 - UNIT - 1 |