![lcluid845110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308935045.jpg?preset=medium)
PHILIPS LIGHTING 913700364403 2-Button ZigBee Green Power Switch Dimmer, White
Description
ZigBee Green Power switch and dim 2-button selector.
Specifications
Brand Name | Philips Lighting | Item Name | Dimmer Switch |
Type | On/Off | Frequency Rating | 2.4 GHz |
Material | Polycarbonate | Color/Finish | White |
Action | 2 Button | Degree of Protection | IP20 |
Operating Temperature | -5 to 45 °C | Environmental Conditions | 20 - 95% Non-Condensing (Operating), 0 - 95% Non-Condensing (Storage and Transport) |
Dimensions | 4.95 in H x 3.22 in W x 0.75 in D | Mounting | Wall |
Standards | EN61000-6-2:2005, EN61000-6-3:2007+A1:2011, ISO 9001, ISO 14001, CE2522, SZV-PTM215Z, 5713A-PTM215Z | Application | For Indoor use Such as Offices, Lobbies, Toilets and Corridors, and Covered Industry Areas |
UPC | 046677455439 |
Packages
1 - UNIT - 1 |