
LITELINE OnCloud Smart Wi-Fi 3-Way Switch, White
Description
The OnCloud Smart Wi-Fi 3-Way Switch works with any 120V bulb or fixture – every time. Works in 3-way or 4-way applications.
Specifications
Brand Name | Liteline | Sub Brand | OnCloud |
Item Name | OnCloud Smart Dimmer Switch | Type | 3-Way, Wi-Fi |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 5 A LED/CFL, 10 A Incandescent | Power Rating | 1200 W, 0.8 W ON/1.28 W OFF |
Material | Polycarbonate | Color/Finish | White |
Action | One Touch On/Off | Indicator Type | Incandescent/CFL/LED Lamp |
Operating Temperature | -5 to 45 °C | Dimensions | 3-5/16 in W x 5-1/16 in H x 1-5/8 in D |
Mounting | Wall | Special Features | 2.4 GHz Wireless Frequency |
Standards | cETLus Listed, IEEE 802.11 b/g Certified | Application | For Dry and Indoor Application |
UPC | 771250036254 |
Packages
1 - UNIT - 1 |