![lutc1000be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638179.jpg?preset=medium)
LUTRON C-1000-BE 1000W 120V Centurion Dimmer Rotate On/Off, Beige
Description
CENTURION® Dimmer features visible heat sink. Heavy duty components for surge protection and long product life. Gang able without removing side sections and reducing wattage. Voltage compensation maintains stable light levels despite line voltage variations.
Specifications
Brand Name | Lutron | Sub Brand | Centurion® |
Item Name | Rotary Dimmer | Type | Small Control |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Color/Finish | Beige | Action | On/Off |
Indicator Type | Incandescent | Dimensions | 70 mm W x 116 mm H |
Mounting | Flush | Special Features | Turn/Push Button Operation |
Application | For Demanding Applications up to 2000 W | UPC | 027557300407 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |