![lutc2000wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326156521.jpg?preset=medium)
LUTRON C-2000-WH 2000W 120V 1-Pole Centurion Rotary Dimmer Rotate On/Off, White
Description
Perfect for the most demanding applications, Centurion dimmers offer elegant style in a durable rotary dimmer with a captive knob. FEATURES:• For demanding applications up to 2000 Watts• Heavy duty components for surge protection and long product life• Gangable without removing side sections and reducing wattage
Specifications
Brand Name | Lutron | Sub Brand | Centurion® |
Item Name | Rotary Dimmer | Type | On/Off |
Size | 4.56 in | Voltage Rating | 120 V |
Action | Rotary Turn/Push | Color | White |
Power Rating | 2000 W | Dimensions | 4.56 in D x 4.56 in H x 2.75 in W |
Mounting Type | Wallbox | Standards | UL Listed, CSA Certified |
Application | Lighting Control | UPC | 027557410205 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |