LUTRON C-600-WH 600W 120V Centurion On/Off Rotary Incandescent Dimmer, White
Description
CENTURION® Dimmer features visible heat sink. Heavy duty components for surge protection and long product life. Gang able without removing side sections and reducing wattage. Voltage compensation maintains stable light levels despite line voltage variations.
Specifications
Brand Name | Lutron | Item Name | Dimmer Switch |
Type | Lighting, Turn/Push Button | Voltage Rating | 120 V |
Color/Finish | White | Dimensions | 70 mm W x 116 mm H |
Mounting | Flush | Includes | Button |
UPC | 027557410007 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |