![lutgl600hwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359452.jpg?preset=medium)
LUTRON GL-600H-WH-CSA 120V 600W Glyder Slide Dimmer Single-Pole Glyder, White
Description
600 Watt Preset Single Pole Glyder Dimmer Switch White
Specifications
Brand Name | Lutron | Item Name | Slide Dimmer |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Action | Slide | Indicator Type | Resistive |
Connection Type | Screw | Dimensions | 117 mm H x 73 mm W x 33 mm D |
Mounting | Flush, Screw |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |