![lutdvcl153pal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571453.jpg?preset=medium)
LUTRON 120V 1-Pole/3-Way Diva C•L Dimmer, Almond
Description
C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. Gloss finishes.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3-Way, 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Actuator Type | Paddle | Lamp Type | CFL/LED |
Color | Almond | Power Rating | 600 W |
Terminal Type | Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 119 mm H | Mounting Type | Wall Box |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | Indoor Use Only |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 027557002998 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |